- Long Drive 4 Gauge Golf Cart Cables
- These quality cables are 100% copper wire with quality copper Max Lug connectors and heat shrink protection
- Designed for extended use and maximum performance, these cables are ideal for customer cart builders, high performance and specialty carts
Quick Cable 200102-050 Standard Battery Cable, 6 Gauge, 50 Ft Roll, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$129.95
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 6 ga |
Product Details
| Type | Standard |
| Material | PVC/Copper |
| Package Quantity | 50 FT/RL |
| Description | Battery Cable |
| Color | Black |
| Manufacturers Part Number | 200102-050 |
| Brand | Quick Cable |