- Zipper Closure,
- 2" Silver Reflective Tape,
- 100% Polyester Mesh Material,
- ID Pocket, Lower Right Pocket.
- 1009-Lime
- Certification: ANSI/ISEA 107-2015 Class 2
GSS Safety Standard Class 2 Mesh Zipper Safety Vest-Lime-4XL/5XL
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
| Size | 4XL/5XL |
| Fabric Weight | 5 Oz |
Product Details
| Type | Class 2 Hi Visibility Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Inside Pockets | 1 |
| Closure Type | Zipper |
| Material | Polyester |
| Description | Standard Class 2 Mesh Zipper Safety Vest |
| Gender | Men's |
| Manufacturers Part Number | 1009-4XL/5XL |
| Number of Outside Pockets | 2 |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2015 |