Hallowell Standard Duty Double Rivet Angle Beam 32"W x 1"D x 2-3/4"H - 16 Gauge
Write a Review
|
Questions & Answers (0)
Product Description
Double rivet beams are used for front-to-back and side-to-side support. Use 4 beams per level. Note that all units require double rivet beams for top and bottom levels to ensure rigidity of unit. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.
PRICE
$8.20
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 1 in |
| Height | 2-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Rivet Beam |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Tan |
| Brand | Hallowell |
Warranty
| Warranty | 1 yr |