Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advantage

Model # :WBB2332047

MPN #: STH250SDP6

Advantage Standard Duty Stainless Steel Wire Rope Thimble STH250SDP6 - 1/4" Diameter - Pack of 6

Product Description
Used to reinforce eyes of cable assemblies to reduce abrasion.

Method of Application:
  • Turn back specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.
  • Apply the next clip as near the logo as possible. Turn on the nuts but do not tighten.
  • Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.


PRICE
$16.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-7/8 in
Weight0.5 lbs
Material Diameter - Chain Size1/4
Inner Width11/16 mm

Product Details

Assembly RequiredNo
StyleStandard Duty Stainless Steel Wire Rope Clip
Material316 Type Stainless Steel
Package TypeBag/Box
Package Quantity6
ColorSilver
Manufacturers Part NumberSTH250SDP6
BrandAdvantage