- Eliminates the potential breaking off of the tail due to fatigue…tail is secured by base of clip and the wedge, left unharmed and available for reuse
- Eliminates the need for an extra piece of wire rope
- Dead end of wire rope is secured to wedge, which eliminates loss or "punch out" of the wedge
- Basket is cast steel and magnetic particle inspected
- Pin diameter and jaw opening allows wedge and socket to be used in conjunction with closed swage and spelter sockets
- 80% efficiency rating based on catalog strength of XXIP wire rope
- QUIC-CHECK markings are incorporated…the wire rope should pass thru the "Go" hole and should not pass thru the "No Go" hole on the wedge
- Satisfies ASME B30.26 requirements
Crosby S-421T Socket Wedge 1" Wire Terminator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$789.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-5/16 in |
| Width | 12.81 in |
| Weight | 35.5 lbs |
| Material Diameter - Chain Size | 1 |
| Chain Size | 1 in |
Product Details
| Material | Cast Steel |
| Description | Terminator Wedge Socket |
| Color | Red |
| Manufacturers Part Number | 1035045 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |