Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2841258

MPN #: TPS05PT

Hallowell Standard Duty Tee Post 3"W x 1-7/8"D x 60"H - 14 Gauge

Product Description
Tee posts are punched for shelf adjustment on 1-1/2" centers. Use 2 tee post per add-on unit. Made out of Cold Rolled Sheet Steel. Tan powder coat finish.

PRICE
$19.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth1-7/8 in
Height60 in
Weight6 lbs

Product Details

Assembly RequiredYes
TypePost
Country of OriginUSA
MaterialSteel
Package Quantity1
ColorTan
BrandHallowell

Warranty

Warranty1 yr