Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OLI Vibrator

Model # :WBB783771

MPN #: MVE 8400/4

OLI Vibrators, Standard Electric Vibrator MVE 8400/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole

Product Description
OLI Vibrators Standard Electric Vibrator MVE 8400/4, 1800RPM, 3 Phase, 60HZ, 230/460V, 4Pole

The range of MVE-type External Electric Vibrators is the result of extensive experience in vibrating technology focused on a wide variety of industrial applications worldwide. Typical applications for the MVE-type External Electric Vibrators include: material flow aids used on bins and hoppers, power plants for screening, conveying, and feeding as well as variety of emptying, cleaning, detaching, compacting, and sorting applications. Many of the world's most notable manufacturers in industries from asphalt, agriculture, chemicals, concrete, construction, food processing, foundries, mining, recycling and water treatment trust OLI vibrators to meet their strict performance standards. Because of this, each motor is individually tested for mechanical and electrical performance before shipping to the customer. In addition to high quality standards, benefits of OLI Electric Vibrators are: long bearing life, low noise output, and low maintenance requirements. OLI USA is an ISO:9001 company headquartered just outside of Atlanta in Duluth, GA. Fifty years of experience and membership in a large, international group of industrial equipment, manufacturing companies have positioned OLI as a world leader within the vibrating motor industry.

PRICE
$2,349.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unbalance Weight @ 60Hz88.86 lbs
Weight @ 50 Hz287
Weight @ 60 Hz261
Unbalance Weight @ 50Hz133.11 lbs

Product Details

III D Temperature Class C135
Class II Division 2 Temperature ClassT4
Ia/In @ 60Hz6.8
Input Power Horsepower @ 60Hz3.49 HP
Ia/In @ 50Hz6.8
MaterialIron
MotorAC
Amps Max Y @ 60Hz/460V4.15 A
Phase3
Manufacturers Part NumberMVE 8400/4
BrandOLI Vibrator
RPM1800 rpm
Amps Max Y4.15 A
Hertz60 Hz
Max Force @ 60Hz8166 lbs
Amps Max Y @ 50Hz/400V4.12 A
Cable GlandM32
Voltage230/460 V
Input Power Horsepower @ 50Hz2.95 HP
DescriptionStandard Electric Vibrator
Poles4
Max Force @ 50Hz8494 lbs

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, UL, CSA, Class 2 Div 2, And GOST Certifications