Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TheraPutty

Model # :WBB2176910

MPN #: 10-0923

TheraPutty® Standard Exercise Putty, Yellow, X-Soft, 5 Pound

Product Description
CanDo® Theraputty® hand exercise material is the standard in resistive hand exercise material. Each color-coded putty has a different consistency ranging from XX-Soft for strengthening the weakest grasp to Extra-Firm for developing a stronger grip. Available in convenient easy-to-open plastic containers (2, 3, 4 and 6 ounce) for individual patients to use at home and a choice of larger containers (1 and 5 pound) for the hospital or clinic. CanDo® Theraputty® material is gluten, latex and casein free. 5 lb. - Yellow - X-Soft.

PRICE
$92.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7 in
Width7 in
Height7 in
Weight7 lbs
Size5 lb.

Product Details

TypeExercise Putty
ColorYellow
Package Quantity1
DescriptionTheraPutty® Standard Exercise Putty
Manufacturers Part Number10-0923
Challenge LevelX-Soft
BrandTheraPutty

Warranty

Warranty1 yr