x

Take 15% off your entire order!

Offer applied at checkout

Premiere Pads 19" Scrubbing Pad, Blue, 5 Per Case

Premiere Pads 19" Scrubbing Pad, Blue, 5 Per Case

Item #: WBB57542

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

For scrubbing or heavy-duty spray cleaning. Removes soiled top layers of finish.
This product arrives to most customers in 2-3 business days.

  • COLOR FINISH Blue
  • BRAND Premiere Pads
  • DESCRIPTION For Scrubbing Or Heavy Duty Spray Cleaning
  • DIAMETER 19"
  • FOR USE WITH 1000 to 3000 RPM Floor Burnishers
  • MANUFACTURERS PART NUMBER BWK4019BLU
  • PACKAGE QUANTITY 5
  • TYPE Scrubbing Pad
  • PAD SHAPE Round
  • MACHINE SPEED (RPM) 175 - 350
  • SIZE 19"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Premiere Pads 19" Scrubbing Pad, Blue, 5 Per Case

Premiere Pads 19" Scrubbing Pad, Blue, 5 Per Case

Item #: WBB57542

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant