Buyers Products Standard Highway Cutting Edge 5/8 x 6 x 36"
Write a Review
|
Questions & Answers (0)
Product Description
Highway Punch Rubber Cutting Edges for municipal highway plows.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 36 in |
| Height | 5/8 in |
| Weight | 37.1 lbs |
| Size | 5/8"x6"x36" |
Product Details
| Manufacturers Part Number | 1317019 |
| Product Grouping | Highway Cutting Edge |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |