Buyers Products Cutting Edge Half V-Plow 1/2 x 6 x 49-15/16"
Write a Review
|
Questions & Answers (0)
Product Description
High Carbon Steel Cutting Edges to fit Western?? V-Plows are similar to Western OEM: 44996, 44997, 44898, 28407, and 63678.
PRICE
$245.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 50 in |
| Height | 5 in |
| Weight | 40.9 lbs |
| Size | 1/2 x 6 x 49-15/16" |
Product Details
| Manufacturers Part Number | 1311200 |
| For Use With | Western |
| Product Grouping | Cutting Edge Half V-Plow |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |