- Steel with nickel plated finish.
- Nylon base pad provides non-abrasive surface.
- Excellent for leveling light duty machines, cabinets, and office furniture.
- Economical leveling solution
Standard Industrial Glide - Steel Bolt, Nylon Pad - 1/2-13 x 2" Bolt - 2-3/8" Dia. - Light Duty
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$7.20
7
7
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread | 1/2-13 in |
| Stud Length | 2.00 in |
| Unit of Measurement | Inch (Imperial) |
| Base Diameter | 2.41 in |
Product Details
| Country of Origin | Made In USA |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | GR-08 |
| Brand | Morton Machine Works |