Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1225370

MPN #: 47402

Vollrath® Standard Length Squeeze Disher, 47402, Pink, 0-1/24 Oz. Capacity - Pkg Qty 12

Product Description
Vollrath, Standard Length Squeeze Disher, 47402, Pink, 0-1/24 Oz. Capacity

Features:
  • Standard length handles that work with all steamtable pan depths
  • Color coded for easy size identification
  • Accurate portion sizes
  • 2 part construction helps prevent loss of parts
  • Not recommended for use with ice cream, frozen foods or other hard food products
PRICE
$311.40  Sold in packages of 12 / $25.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Bowl Diameter1.375 in

Product Details

Capacity0.54 oz
Package Quantity12
DescriptionStandard Length Squeeze Dishers
ColorPink
Manufacturers Part Number47402
BrandVollrath

Compliance & Certifications

CertificationsNSF