Redi-Tag® Standard Page Flag, 1" x 1-11/16", Assorted, 50 Flags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Standard-size page flags allow you to color-code files and documents for different projects and people. Removable adhesive on clear portion. Eye-catching color extends past the edge of the page to be seen easily. Remove and reposition without leaving a mark on the page. Write directly on colored area of the flag with ballpoint pen, pencil or permanent marker.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.39
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 1-11/16 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 50 Flags /Pack |
| Description | Page Flags |
| Color | Assorted |
| Manufacturers Part Number | RTG76820 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | Redi-Tag |