Redi-Tag® SeeNotes Arrow Flags, 1-3/4" x 15/32", Assorted Colors, 125 Flags/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Small arrow flags in a single pack come in five eye-catching neon colors including Lemon, Lime, Tangerine, Blue and Pink. Self-adhesive allows you to remove and reposition. Write on flag with ballpoint pen, pencil or permanent marker.
PRICE
$6.60
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15/32 in |
| Height | 1-3/4 in |
Product Details
| Style | Flags and Tags |
| Package Quantity | 125 Flags/Pack |
| Description | SeeNotes Arrow Flags |
| Color | Assorted |
| Manufacturers Part Number | RTG31118 |
| Adhesive | Standard |
| Paper Type | Post It/Sticky Note |
| Brand | Redi-Tag |