Heskins Standard Safety Grip Anti Slip Tape, 24"W x 60'L, 60 Grit, Black
Write a Review
|
Questions & Answers (0)
Product Description
NSTS standard 60 Grit anti slip tape is made from a fine grade aluminum oxide, which makes it suitable for use in a wide range of applications. The grit is a medium Anti-Slip abrasive coating. Our standard Safety-Grip is great for general Anti-Slip requirements possessing excellent levels of grip (measured as Coefficient of Friction). Safety-Grip is water resistant (if applied onto a non-porous surface, we do also offer a complete range of ancillaries) and has exceptional durability in external or internal areas.
PRICE
$269.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 |
| Width | 24 in |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Aluminum Oxide |
| Package Quantity | 1 |
| Description | Anti-Slip Safety Tape |
| Color | Black |
| Manufacturers Part Number | NSTS24N |
| Brand | Heskins |