Heskins Standard Safety Grip Anti Slip Tape, Black, 4" x 60', 60 Grit
|
Questions & Answers (0)
Product Description
This 4" Safety Grip tape is a self-adhesive carrier, it is used for most situations that require non-slip. It is a quick and durable solution that provides excellent levels of grip and friction. Safety Grip anti skid tape can be applied to most surfaces, instantly providing an anti slip surface which is ready to walk on.
PRICE
$72.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 4 in |
| Weight | 3 lbs |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Alumnimum Oxide |
| Package Quantity | 1 |
| Description | Safety Grip Anti Slip Tape |
| Color | Black |
| Manufacturers Part Number | 3401010000060NUA |
| Self Adhesive | Yes |
| Brand | Heskins |