Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Heskins

Model # :T9FB3198682

MPN #: NSTS3N

Heskins Standard Safety Grip™ Anti Slip Tape, 3"W x 60'L, 60 Grit, Black

Product Description
NSTS standard 60 Grit anti slip tape is made from a fine grade aluminum oxide, which makes it suitable for use in a wide range of appli­cations. The grit is a medium Anti-Slip abrasive coating.­ Our standard Safety-Grip™ is great for general Anti-Slip requirements possessing excellent levels of grip (measured as Coefficient of Friction). Safety-Grip™ is water resistant (if applied onto a non-porous surface, we do also offer a complete range of ancillaries) and has exceptional durability in external or internal areas.

PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width3 in

Product Details

StyleSolid
TypeGeneral Purpose
MaterialAluminum Oxide
Package Quantity1
DescriptionAnti-Slip Safety Tape
ColorBlack
Manufacturers Part NumberNSTS3N
BrandHeskins