Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mars

Model # :WBB694773

MPN #: STD120-3UH-OB

Mars® Standard Series 2 Air Curtain 120" Wide Door 3 Motor Unheated 460/3/60 Obsidian Black

Product Description
Features:
  • Reduces energy costs and consumption
  • Creates effective environmental separation
  • Maintains interior building temperature
  • Provides low operational costs
  • Minimizes dirt, dust, and fumes
  • Prevents flying insects from intruding
  • Offers and unobstructed view, enhancing safety
  • Durable metal construction
  • Corrosion resistant powder coated finish
  • Easy to install
  • Low maintenance


THREE PHASED MOTOR AIR CURTAINS REQUIRE MOTOR CONTROL UNIT IF USING DOOR SWITCH TO ACTIVATE AIR CURTAIN
PRICE
$3,799.00

1
1
Free Shipping Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight225 lbs
Door Width120 in
Door Height10 ft
Max Door Height10 ft

Product Details

TypeStandard
CFM7650 CFM
Horsepower1/2 HP
ColorBlack
3 Phase 460V FLA3.2 A
SeriesStandard
1 Phase 208V/230V FLA7.5 / 7.5 A
Heating OptionUnheated
Number of Motors3
Voltage460 V
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberSTD120-3UH-OB
Decibels71
1 Phase 115V FLA15.3 A
BrandMars

Warranty

Warranty1.5 yr