Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793924

MPN #: C31836TT6

New Age Industrial Standard Shelving Unit, 3 Slatted T-Bar Shelves, 36"W x 18"D x 68-1/4"H

Product Description
Maximize Your Space & Maintain Airflow: New Age Industrial Model #C31836TT6 Standard Series T-Bar Adjustable Shelving Unit.

Need robust storage that breathes? The New Age Industrial Standard Series Aluminum Model #C31836TT6 3-Tier Adjustable Shelving Unit with Slatted T-Bar Shelves is your ideal solution. This unit is crafted from durable, rust-proof aluminum, and offers a significant weight capacity of 900 lbs per shelf, ensuring longevity in any environment. Its unique T-bar design promotes superior airflow, making it perfect for refrigerated storage or any area where ventilation is key. Shipped knocked-down for easy transport and assembly, it's the smart choice for efficient, hygienic, and long-lasting storage.

Features:
  • Complete 2700 lbs Shelving Kit: Ready for immediate assembly and use
  • Durable Slatted T-Bar Aluminum Shelves: Unmatched airflow promotes consistent temperatures in coolers/freezers and aids in efficient drying, preserving product quality
  • Weight Capacity: 900 lbs Per Shelf; 2700 lbs Total; 1500 lbs in Compression Per Post
  • All Aluminum Construction: Rust-proof, corrosion-resistant, and incredibly durable – built for challenging, moist environments like walk-ins. Lightweight yet strong and built to last
  • Adjustable Shelves: Customize shelf heights to perfectly accommodate items of varying sizes, maximizing every inch of vertical storage that fits your specific needs
  • Number of Shelves: 3
  • Practical Dimensions (18"W x 68.25"H x 36"L): A versatile size for various spaces
  • Knocked-Down Design: Reduces shipping costs significantly and allows for easy transport through narrow doorways, then quick assembly on site
  • Easy Shelving Unit Assembly: Assemble entire shelving unit (shelves and posts) quickly with the provided Allen wrench
  • 1-Year Guarantee Against Material Defects and Workmanship
  • Lifetime Guarantee Against Rust and Corrosion
Optimize your storage with this durable and adaptable shelving solution. Order your New Age Industrial Standard Series Aluminum Model #C31836TT6 3-Tier Adjustable T-Bar Shelving Unit Kit today!

PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height68-1/4 in
Weight34.2 lbs

Product Details

Assembly RequiredYes
Type3 Shelf T-Bar
Shelf Capacity900 lbs
StyleT-Bar (Slatted)
Number of Shelves3
MaterialAluminum
Manufacturers Part NumberC31836TT6
BrandNew Age Industrial

Warranty

Warranty1 yr

Compliance & Certifications

NSF CertifiedNo