Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3793959

MPN #: C52436HH8

New Age Industrial Standard Shelving Unit, 5 HD-Bar Tubular Shelves, 36"W x 24"D x 84-1/4"H

Product Description
The New Age Industrial Model #C52436HH8 5-Tier Stationary Standard Adjustable HD-Bar Aluminum Shelving Unit is the ultimate solution for organizing and supporting your largest, heaviest loads! This complete shelving kit provides a robust, high-capacity storage system designed to excel in the most demanding environments, from high-density warehouses and packaging areas to industrial freezers and walk-in coolers.

Crafted from high-quality primary extruded aluminum, this unit is engineered for extreme durability. The HD-Bar shelves feature a reinforced framework of 1.25" x 1.25" wall tubing, providing an incredible weight capacity of 1,100 lbs per shelf. This tubular design allows for excellent air circulation-essential for consistent cooling in cold storage-while remaining inherently resistant to rust and corrosion. With an infinitely adjustable design, you can customize the spacing between the five tiers to perfectly fit your specific inventory, ensuring every inch of your vertical space is utilized with total confidence.

Features:
  • Complete 5-Tier Aluminum Shelving Unit Kit: Includes five standard HD-Bar shelves and four posts for immediate assembly and use
  • Assembled Dimensions (36"L x 84.25"H x 24"W): A tall, industrial-sized unit providing massive vertical storage for bulky and heavy items
  • Massive Weight Capacity: 1100 lbs Per HD-Bar Shelf; 5500 lbs total unit capacity; 1,500 lbs in compression per post
  • Number of Shelves: 5
  • Standard HD-Bar Shelves: Framework is constructed of 1.25" x 1.25" x .070" wall tubing with 4.1875" spacing between laterals for superior support
  • Infinitely Adjustable Height: Posts are marked in 2" increments for easy leveling, but shelves can be locked at any height to fit your specific storage requirements
  • Sanitary & Rust-Proof: Durable aluminum construction is guaranteed to never rust or corrode, making it ideal for wet or humid environments
  • Interchangeable Design: HD-Bar shelves are compatible and interchangeable with all series of New Age "Adjust-A-Shelf" components
  • Quick Assembly: Complete unit assembles in minutes using only the included Allen wrench; no other tools are required
  • Ships Knocked Down: Designed for maximum freight savings and easy transport into your facility
  • One-Year Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines extreme industrial strength, hygiene, and total adaptability for your long-term storage needs. Ready to optimize your warehouse or cooler with a durable, high-capacity solution? Order your New Age Industrial Model #C52436HH8 5-Tier Standard HD-Bar Adjustable Aluminum Shelving Unit today!

PRICE
$1,449.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height84-1/4 in
Weight54 lbs

Product Details

Assembly RequiredYes
TypeShelving Unit
Shelf Capacity1200 lbs
StyleHD-Bar (Tubular)
Number of Shelves5
MaterialAluminum
Manufacturers Part NumberC52436HH8
BrandNew Age Industrial

Warranty

WarrantyLifetime Guarantee

Compliance & Certifications

NSF CertifiedN