Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3794059

MPN #: 32430HH7

New Age Industrial Heavy Duty Shelving Unit, 3 HD-Bar Tubular Shelves, 30"W x 24"D x 76-1/4"H

Product Description
The New Age Industrial Heavy Duty Aluminum Model #32430HH7 3-Tier Adjustable Shelving Unit with HD-Bar Tubular Shelves is the ultimate solution for heavy-duty, industrial, and enduring storage! This complete shelving kit provides a robust and high-capacity storage solution for a wide range of environments, from cold storage to heavy-duty warehouses. By offering ample vertical space in a compact footprint, it helps you organize your workspace more effectively.

Crafted from high-quality aluminum, this unit is incredibly strong and proudly boasts an industry-leading weight capacity of 2000 lbs per shelf. It is also inherently resistant to rust and corrosion, ensuring years of reliable service in even the most demanding or damp conditions. The unique HD-Bar design features reinforced tubular bars for maximum support, making it ideal for larger, heavier items similar to a heavy-duty dunnage rack. With an infinitely adjustable shelf design, you can easily customize the spacing between tiers to accommodate items of varying heights, maximizing your storage efficiency.

Features:
  • Complete 3-Tier Aluminum Adjustable Shelving Unit Kit: Everything you need for immediate assembly and use
  • Assembled Dimensions (30"L x 76.25"H x 24"W): A versatile size suitable for heavy-duty storage in various workspaces
  • Weight Capacity: 2000 lbs Per HD-Bar Shelf; 6000 lbs Total; 1500 lbs in Compression Per Post
  • Number of Shelves: 3
  • Type of Shelves: Heavy Duty Tubular HD-Bar Shelves for organizing large, heavy loads
  • Shelf Posts: Marked in 2" Increments, but shelves can be placed at any height
  • Infinitely Adjustable: Shelf placement can be changed any time as often as needed
  • Tubular HD-Bar Design: Engineered with reinforced tubular bars to provide exceptional strength and support for heavy equipment
  • Durable Aluminum Construction: Lightweight yet incredibly strong and built to last
  • Adjustable Shelf Height: Customize the spacing between shelves to perfectly fit your storage requirements
  • Quick Assembly: Shelves easily attach to shelving posts using the included allen wrench. No other tools required
  • Ships Knocked Down: Designed for freight savings and easy transport
  • Lifetime Guarantee: Against Material Defects and Workmanship
  • Lifetime Guarantee: Against rust and corrosion
Invest in a shelving solution that combines extreme strength, durability, and adaptability for your long-term storage needs. Ready to optimize your storage space with a durable and high-capacity solution? Order your New Age Industrial Heavy Duty Aluminum Model #32430HH7 3-Tier Adjustable HD-Bar Tubular Shelving Kit today!

PRICE
$899.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth24 in
Height76-1/4 in
Weight39.7 lbs

Product Details

Assembly RequiredYes
TypeShelving Unit
Shelf Capacity2000 lbs
StyleHD-Bar (Tubular)
Number of Shelves3
MaterialAluminum
Manufacturers Part Number32430HH7
BrandNew Age Industrial

Warranty

WarrantyLifetime Guarantee

Compliance & Certifications

NSF CertifiedN