Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3195387

MPN #: 2036S

New Age Industrial Standard Solid Adjustable Aluminum Shelf with Marine Edge, 36"W x 20"D

Product Description
Maximize your storage efficiency and hygiene with the NSF-certified New Age Industrial 2036S Standard Series Solid Adjustable Aluminum Shelf with Marine Edge. This durable and versatile shelf offers a smooth, contained surface ideal for preventing spills and simplifying cleanup in diverse environments. The adjustable height allows for customized storage, while the reinforced aluminum construction ensures reliable support for a wide range of items. Upgrade your space with this smart, easy-to-clean, and corrosion-resistant shelving solution.

This solid aluminum shelf is designed for longevity and practicality. The integrated marine edge further prevents spills and keeps items secure. Perfect for commercial kitchens, cold or dry storage, healthcare, offices, retail settings, and more, this shelf is compatible with various New Age Industrial post models for easy system integration. Invest in a storage solution that is built to last, maintains sanitary conditions, and adapts to your changing needs.

Note: Shelves only; posts and accessories sold separately.

Key Features & Benefits:
  • Solid Reinforced Shelf Design with Marine Edge: Contains spills and prevents items from sliding
  • Adjustable Height: Maximizes vertical storage space
  • Reinforced Aluminum: Durable 18-gauge construction with tubing supports for reliable strength
  • 400 lbs. Weight Capacity Per Shelf: Supports substantial loads
  • Hygienic & Easy to Clean: Non-porous aluminum surface
  • Rust & Corrosion Resistant: Ideal for damp environments (walk-in coolers/freezers)
  • NSF Certified: Meets strict health and safety standards
  • Easy Assembly: Attaches quickly to posts (allen wrench included)
  • 1-Year Guarantee against material defects and workmanship
  • Lifetime Guarantee against rust and corrosion
  • Compatible with: New Age Industrial Post Models 12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, and 96P


PRICE
$169.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height2 in
Weight7 lbs

Product Details

TypeAdjustable Aluminum Shelf
Shelf TypeStandard Solid Shelf
Shelf Capacity400 lbs
Accessory TypeShelf
For Use With12P, 34P, 48P, 54P, 60P, 68P, 72P, 76P, 84P, 96P
Country of OriginUSA
MaterialAluminum
Manufacturers Part Number2036S
BrandNew Age Industrial

Warranty

Warranty1

Compliance & Certifications

NSF CertifiedYes