Triton Products Standard Spring Clip 1/2" To 3/4" Hold Range, 5 pc
Write a Review
|
Questions & Answers (0)
Product Description
LocHooks Peg Hooks are made of heavy duty welded steel with zinc plated finish. Features a patented 2 and 4 point contact lock that attaches to LocBoard Peg Boards (sold separately) for metal to metal installation. These peg hooks can be positioned, rotated or combined with one another to insure holding power and store odd shaped items and heavy tools. 1/2" - 3/4" Hold Range.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hook |
| Finish | Zinc Plated |
| Material | Steel |
| Package Quantity | 5 |
| Color | Silver |
| Manufacturers Part Number | 53205 |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |