- Super strong welded steel storage cabinet 36"W x 18"D x 72"H with 1 fixed shelf and 3 adjustable shelves for maximum storage flexibility.
- The fixed center shelf strengthens the cabinet and provides a secure latching point for the locking handles. Doors open and lock independently and feature double welded stiffeners for strength.
- Shelves adjust in 2" increments. Powder coat finish is durable and easy to clean. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate
Steel Cabinets USA Standard Storage Cabinet, 3 Adj. Shelves, 36"W x 18"D x 72"H, Black, All-Welded
|
Questions & Answers (0)
Product Description
Features:
PRICE
$615.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
| Weight | 140 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Number of Adjustable Shelves | 3 |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | AF-36-B |
| Brand | Steel Cabinets USA |
| Type | Storage Cabinet |
| Shelf Capacity | 180 lbs |
| Color | Black |
| Series | Standard |
| Handle Type | Turn |
| Style | Full Height |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 5 |
| Number of Fixed Shelves | 2 |
| Base Type | Feet |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | ANSI, BIFMA |