Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Steel Cabinets USA

Model # :WBB3145181

MPN #: AF-42-P

Steel Cabinets USA Standard Storage Cabinet, 3 Adj. Shelves, 42"W x 18"D x 72"H, Putty, All-Welded

Product Description
Features:
  • Super strong welded steel storage cabinet 42"W x 18"D x 72"H with 1 fixed shelf and 3 adjustable shelves for maximum storage flexibility.
  • The fixed center shelf strengthens the cabinet and provides a secure latching point for the locking handles. Doors open and lock independently and feature double welded stiffeners for strength.
  • Shelves adjust in 2" increments. Powder coat finish is durable and easy to clean. Plastic floor glides allow for easy movement. Packed in a double-wall carton and a custom wooden crate


PRICE
$649.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
649.00
Buy 6 units - 10 units
619.00Save $30.00 (5%)
Buy 11+ units
599.00Save $50.00 (8%)
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in
Height72 in
Weight158 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
Number of Adjustable Shelves3
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part NumberAF-42-P
BrandSteel Cabinets USA
TypeStorage Cabinet
Shelf Capacity180 lbs
ColorPutty
SeriesStandard
Handle TypeTurn
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves2
Base TypeFeet

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsANSI, BIFMA