Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB786165

Global Industrial™ Standard Grade Smooth Clear Strip Door Curtain 12'W x 9'H

Product Description
Standard Grade Smooth Clear Strip Door Curtain

Fastest Installation of any Strip Door on the Market!

Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from -10 to 150 degrees F. Special UV stabilizers help reduce fading or yellowing. Safety orange end panel strips included. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.

Note: W' x H' size shown is for Recessed Mounted (Under Header) Doors. For Surface Mounted (On Wall) Doors, order Strip Door 1 foot wider and higher than door opening.

PRICE
$599.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width144 in
Height108 in
Thickness1/8 in

Product Details

Assembly RequiredYes
TypeStrip Door Kit
IncludesSafety Strips Included
MaterialVinyl
ColorClear
Manufacturers Part Number786165
BrandGlobal Industrial

Warranty

Warranty1 Year yr