Shaver Industries Standard Strip Door, Smooth PVC, 0.08" Thick, 12'W x 12'H, Clear
Write a Review
|
Questions & Answers (0)
Product Description
These complete strip door kits come with everything needed for fast, reliable installation -including mounting brackets, retaining bars, and high-quality standard smooth PVC strips. The material delivers dependable performance across a wide temperature range of -10°F to 150°F, is UV-protected for long-term outdoor use, and is rated for incidental contact with meat, poultry, and dairy products - it meets key federal and international compliance standards, making it suitable for food processing, warehousing, and general industrial environments. Durable, economical, and highly adaptable, these strip kits provide an effective barrier against noise, dust, and temperature loss while supporting a broad variety of everyday applications.
PRICE
$815.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 144 in |
| Height | 144 in |
| Thickness | 0.08 in |
Product Details
| Assembly Required | Yes |
| Type | Strip Door |
| Includes | Includes Mounting Brackets, Retaining Bars, PVC Strips |
| Material | PVC |
| Color | Clear |
| Manufacturers Part Number | PVC1212S |
| Brand | Shaver Industries |