Tennsco® Standard Combination Storage Cabinet, 36"W x 24"D x 72"H, Black, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
Standard Welded Combination Cabinet, 36"W X 24"D X 72"H, Black
Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 150 lb. shelf capacity. Combination Cabinet features one full width top shelf and 4 half shelves plus garment hanger bar for full length clothing storage. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.
PRICE
$845.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 72 in |
| Weight | 148 lbs |
| Gauge | 24 ga |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Type | Combination Cabinet |
| Shelf Capacity | 75 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Black |
| Style | Full Height |
| Number of Shelves | 6 |
| Material | Steel |
| Construction Type | All-Welded |
| Number of Compartments | 7 |
| Package Quantity | 1 |
| Manufacturers Part Number | 7220-BLK |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Tennsco |