Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tennsco

Model # :WBB549514

MPN #: 6024-BLK

Tennsco® Standard Heavy Duty Storage Cabinet, Turn Handle, 24 Gauge, 36"W x 24"D x 60"H, Black

Product Description
Clean, contemporary style and durable construction makes this Tennsco steel storage cabinet perfect for office or warehouse environments. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. 200 lb. shelf capacity. Durable powder coat finish. All Tennsco products are Proudly Made in the USA.

PRICE
$895.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
895.00
Buy 6 units - 10 units
849.00Save $46.00 (5%)
Buy 11+ units
825.00Save $70.00 (8%)
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height60 in
Weight126 lbs
Gauge24 ga

Product Details

Lock TypeKeyed Lock, Keyed Differently
TypeStorage Cabinet
Shelf Capacity200 lbs
Number of Adjustable Shelves4
ColorBlack
Door TypeSolid
SeriesStandard
Handle TypeLever
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part Number6024-BLK
Number of Fixed Shelves1
Base TypeFrame
BrandTennsco