SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Item #: WB236248

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Emergi-Lite NYLED-2  NYC LED Battery Unit - 6V 18W

Emergi-Lite NYLED-2 NYC LED Battery Unit - 6V 18W

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

Watts 3/4" LFFBV-3C-M1 Ball Valve

Watts 3/4" LFFBV-3C-M1 Ball Valve

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

3M Aqua-Pure® Standard Whole House One-High Transparent Valve-in-Head Filter 3/4" NPT - AP101TThe 3MAqua-Pure® AP101T Whole House Filtration System filters sediment in the water used throughout your entire home to help provide cleaner, clearer, better tasting drinking water. Built-in bypass valve, so filters can be changed with no need to turn off water supply. Includes filter change-out wrench. Includes AP110 sediment cartridge. Designed with built-in shut-off valve offering fast and easy cartridge changes.

Weights & Dimensions

  • Diameter 4-9/16 in
  • Connection Size 3/4 in
  • Height 14-3/16 in

Product Details

  • Description Housing Filtration System W/Valve In Head
  • Reduction Claims Standard Particulate, Rust, Progressive Porosity, Melt Blown
  • Max Pressure 125 psi
  • Includes Wrench
  • Connection Style NPT
  • Gallons per Minute 8 gal/min
  • Brand 3M
  • Package Quantity 1
  • PSI 125 psi
  • Material Plastic
  • Max Temperature 100 °F
  • Cartridge Included AP110
  • Manufacturers Part Number AP101T
  • Color Family Blue

Compliance & Certifications

  • NSF Certified No
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Guest

    Date: May 06, 2020

    Very pleased
    Your review:
    Very pleased, this is our second one.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

Item #: WB236248

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant