SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

Item #: WBB29861

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$190.95 ea.

Minimum Quantity: 3

Price: $381.90 / Pkg of 2

Save $19.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

High Temp Glass Filled Plastic Filter Housing 20"Lx3/4" Port - Pkg Qty 12

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

3M Aqua-Pure SST1HA, One High Stainless Steel Filter Housing 3/4 NPT Horizontal

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure AP420, Standard Scale Inhibitor, 5 Micron Cartridge, 2 Pack

3M Aqua-Pure® Standard Whole House Two-High Transparent Valve-in-Head Filter 3/4" NPT - AP102TThe 3M Aqua-Pure® AP102T Large Capacity Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt, and rust to improve the appearance of your water and help provide cleaner, clearer, better tasting drinking water. Includes filter wrench.

Weights & Dimensions

  • Diameter 4-9/16 in
  • Connection Size 3/4 in
  • Cartridge Diameter 2-1/2 in
  • Height 24-1/4 in
  • Cartridge Length 9-3/4 in

Product Details

  • Max Pressure 125 psi
  • Connection Style NPT
  • Includes Wrench
  • Gallons per Minute 16 gal/min
  • Type Housing Filtration System W/Valve In Head
  • Cartridge Capacity 1
  • Brand 3M
  • Package Quantity 1
  • PSI 125 psi
  • Material Polypropylene
  • Max Temperature 100 °F
  • Cartridge Included No
  • Manufacturers Part Number AP102T
  • Color Family Blue

Compliance & Certifications

  • NSF Certified No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

3M Aqua-Pure AP102T, Std. Whole House 2-High Transparent Valve-In-Head Filter 3/4 NPT - Pkg Qty 2

Item #: WBB29861

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant