Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
OccuNomix

Model # :WBB2242162

MPN #: LUX-SSETP2B-O4X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Orange, 4XL, LUX-SSETP2B-O4X

Product Description
OccuNomix Classic Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket, Hi-Vis Orange, 4X

The Occunomix LUX-SSETP2B ANSI Class 2 Classic Standard Wicking T-Shirt is a professionally designed and premium quality safety shirt. This Occunomix safety wear is Class 2 compliant, which defines the highest level of visibility and is manufactured from ANSI 100% wicking spun polyester which helps to draw the moisture away from the body when sweating. It is a very lightweight wear designed to offer comfort and easy movement at all times. With its 2" Silver Reflective tape, this safety shirt is made to offer high visibility properties for use in low lighted conditions. It comes with 1 outer left chest pocket on the left .Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
  • 100% ANSI Wicking Birdseye
  • 3.8 oz. fabric weight.
  • Lightweight fabric provides comfort
  • Pocket: 1 left chest
PROMOTIONAL PRICE
$9.19

was $13.25
Save $4.06 (31%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5 lbs
Size4XL

Product Details

TypeHi-Visibility Shirt
ClassANSI Class 2
ColorOrange
Number of Pockets1
Material100% ANSI Wicking Birdseye Polyester
Package Quantity1
GenderMen's
DescriptionStandard Wicking T-Shirt
Manufacturers Part NumberLUX-SSETP2B-O4X
Primary UseHeat Stress Protection
BrandOccuNomix