Features:
- Class 2
- 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
- 100% ANSI Wicking Spun Polyester
- Lightweight fabric provides comfort
- Pocket: 1 left chest
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Hi-Visibility Shirt |
| Class | ANSI Class 2 |
| Material | 100% Wicking Polyester |
| Gender | Men's |
| Description | Classic Standard Wicking T-Shirt |
| Color | Orange |
| Manufacturers Part Number | LUX-SSETP2-O5X |
| Number of Pockets | 1 |
| Primary Use | Heat Stress Protection |
| Brand | OccuNomix |