Nexel
Model # :WBB2276013
Nexel® 4 Shelf Truck, Black Epoxy, 36"W x 21"D x 69"H, Polyurethane Swivel Casters, 2 Brakes
Write a Review
|
Questions & Answers (0)
Product Description
✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments
The Nexel® 4 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 7 Year Limited Warranty against rust and corrosion. 1200 lb overall capacity.
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments
The Nexel® 4 Shelf Black Epoxy Mobile Shelving Unit, features an attractive, rugged and affordable finish ideal for offices, retail stores, warehouses and more. This epoxy wire shelf truck is NSF approved for wet or dry use. Truck includes 4 wire shelves, 4 posts, 4 swivel casters, 2 with brakes, and plastic snap on sleeves to secure shelves to posts. 7 Year Limited Warranty against rust and corrosion. 1200 lb overall capacity.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 21 in |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Shelf Capacity | 800 lbs |
| Color | Black |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brakes |
| Finish | Black Epoxy |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | C21366PBB4 |
| Brand | Nexel |
Compliance & Certifications
| Certifications | NSF |