✓ Open design to maximize air and light circulation and minimize dust accumulation
✓ NSF approved for wet or dry use
✓ Shelves easily adjust without tools at 1" increments
The Nexel® 4 Shelf Poly-Green® Mobile Shelving Unit, is a simple mobile and adaptable solution for handling storage in extreme dry, wet, cooler, or freezer environments. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. This shelf truck includes 4 posts, 4 wire shelves, 4 swivel casters, 2 with brakes and plastic snap-on sleeves to secure shelves to posts. NEXGard® an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. 15-Year Limited Warranty.
Nexel
Model # :WBB2256469
Nexel® 4 Shelf Truck, Poly-Green®, 36"W x 18"D x 69"H, Polyurethane Swivel Casters, 2 Brakes
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 |
| Height | 69 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | Yes |
| Shelf Capacity | 800 lbs |
| Color | Green |
| Caster Type | Stem |
| Wheel Type | 4 Swivel, 2 Brakes |
| Finish | Poly-Green |
| Number of Shelves | 4 |
| Material | Steel |
| Manufacturers Part Number | C18366PGB4 |
| Brand | Nexel |
Warranty
| Warranty | 15 Year Limited |
Compliance & Certifications
| Certifications | NSF |