Start Right Ceiling Paint is a premium ceiling paint with a non-splatter formula for less mess. Can be easily cleaned with soap and water. New or unsealed interior drywall ceilings.
Start Right Ceiling Paint, Flat Finish, Brite White, Gallon - 734665
|
Questions & Answers (0)
Product Description
PRICE
$61.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Ceiling Paint |
| Size Type | Can |
| Finish | Flat |
| Package Quantity | 1 |
| Description | Ceiling Paint |
| Features | No-Drip |
| Color | White |
| Manufacturers Part Number | 734665 |
| For Use With | Interior |
| Brand | Start Right |