Diamond Brite Oil Enamel Paint, Chestnut Gallon Pail 1/Case - 31350-1
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Brite Paint Oil Enamel, Chestnut Gallon Pail 1/Case - 31350-1
Provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare Interior or Exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 Hr dry time; 24 hr. recoat time. 300 Sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
Provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare Interior or Exterior surfaces such as: wood, drywall, plaster, masonry, metal, well-bonded wallpaper, brick, stucco, aluminum and cinder block. 6-8 Hr dry time; 24 hr. recoat time. 300 Sq. Ft coverage per gallon. Mineral spirits clean-up. Protect from freezing.
PRICE
$53.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | Gloss |
| Type | Oil Enamel |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 31350-1 |
| Brand | Diamond Brite Paint |