Features:
- Display: Liquid crystal display (LCD)
- Operation: 4 AAA batteries (included)
Weights & Dimensions
| Length | 6-11/16 in |
| Width | 3-9/16 in |
| Height | 1-3/8 in |
| Range | 0 to 14 |
Product Details
| Style | Portable |
| Type | Portable Meter |
| Measurement Modes | DO |
| Description | Starter 300D DO Portable Meter |
| Manufacturers Part Number | 30031655 |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |