- QuickHarnesses Stud to Power Take Off Post
- Exceeds SAE specifications
- Ideal for Group 27, Group 31 batteries and similar batteries
- Most efficient way to connect two or three paralleled batteries for delivery of maximum starting power at same voltage
- Fine stranded copper conductor for maximum conductivity and flexibility
Quick Cable 6420-005H Starter/Ground MagnaLugs, 1/2", 5 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$29.95
8
8
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 6420-005H |
| Type | MagnaLugs |
| Material | Tin Plated Copper |
| Package Quantity | 5 PCS/Bag |
| Description | Starter/Ground |
| Brand | Quick Cable |