- Starter/Ground Lugs
- Made of 100% copper, tin plated for added conductivity and to resist corrosion
- Heavy wall copper lugs 80% heavier wall than standard lugs
- Wider pad for better electrical contact, thicker pad for greater strength and conductivity
- Elbows and bent lugs are designed to reduce cable stress in confined space
- Excellent for commercial and industrial applications
- Exceeds SAE conductivity standards J163 and J1811
- Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
- MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
- Use a crimp tool such as our HexCrimpfor solid dependable crimpss
- Flameless installation, safe for shop or field repair
Quick Cable 5952-050DL Straight Tin Plated Copper Lugs, 4 Gauge, 50 Pcs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 4 ga |
Product Details
| Type | Straight |
| Material | Copper |
| Package Quantity | 50 PCS/Bag |
| Description | Copper Lugs |
| Manufacturers Part Number | 5952-050DL |
| Brand | Quick Cable |