Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Desco Statfree UC2™ 66330 Dissipative Dual Layer Rubber Mat Clean Pack 30"D x 72"W - Sky Blue

Model #: WBB2346691

MPN #: 66330

Desco Statfree UC2™ 66330 Dissipative Dual Layer Rubber Mat Clean Pack 30"D x 72"W - Sky Blue

|
Questions & Answers (0)
See price in cart
Usually ships in 28 to 31 days
Features:
  • Cleaned and Packaged in a Class 1000 Controlled Environment removes contamination from mat for use in clean environments.
  • Double Bagged controls contamination of contents before the product is transferred to the cleanroom.
  • Dissipative (1 x 10^6 to < 1 x 10^9 ohms Rtt) Colored Top Layer meets ANSI/ESD S20.20 worksurface required limit and recommendation of ANSI/ESD S4.1 for contact with ESD susceptible items.
  • Conductive (< 1 x 10^4 ohms Rtt) Black Bottom Layer the dedicated conductive layer reduces the resistance to ground (Rtg) from the top of the surface to the groundable point ground and allows the mats to be used with ESD continuous monitors.
  • High Strength Nitrile Rubber Compound designed to withstand abrasion, stretching, and tearing and may be used in soldering applications with flux and other chemicals.
  • Ultraviolent (UV) Stabilizer Additives stabilizes color retention, ensures ESD performance over time and eliminates surface layer deterioration resulting in cracking when the product is flexed.
  • Lead-free RoHS 2 compliant.
  • Includes 14213 Ground Cord.
  • Made in the United States of America.


1
1
Easy online or call-in returns.