Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181839

MPN #: R9030

REED Instruments Pen-Style Hardness Tester, OLED Display

Product Description
This rebound hardness tester features a universal D impact device and is capable of displaying measurements in 7 hardness scales. The R9030 features a rechargeable battery, internal memory to store up to 350 measurements and software to further analyse saved data.

Features:
  • Measures a wide range of materials including; cast steel, alloy steel, stainless steel, aluminum, bronze, copper and cast irons
  • Measures 7 types of hardness scales; Rockwell (HRC, HRB, HRA), Brinell (HB), Leeb (HL), Vickers (HV) and Shore (HS)
  • Compact pen style design
  • Bright OLED display
  • Real-time clock and internal memory stores up to 350 measurements
  • USB connectivity and software allows for further measurement analysis
  • Rechargeable lithium battery
  • Low battery indicator
Includes:
  • Hardness Tester
  • D Impact Device
  • Leeb Test Block
  • Small Supporting Ring
  • Nylon Brush
  • AC Adapter
  • USB Cable
  • Software
  • Hard Carrying Case
Specifications:
  • Measuring Ranges: HRA: 59 to 85, HRB: 13 to 100, HRC: 20 to 68, HB: 19 to 651, HLD: 170 to 960, HV: 80 to 967, HS: 30 to 100
  • Measuring Direction: 360°
  • Sampling Time: Less than 1 sec (when triggered)
  • Display: Dot Matrix OLED
  • Battery Life: Approx. 40 hours
  • Low Battery Indicator: Yes
  • Power Supply: Rechargeable Lithium Ion Battery
  • Charge Time: Approx. 2 hours
  • Internal Memory: Yes (up to 350 readings)
  • PC Connectivity: USB Cable
  • Software: Yes (Included)
  • Software OS Compatibility: Windows XP / Vista / 7 / 8 / 10
  • Product Certifications: CE
  • Operating Temperature: 32 to 104°F (0 to 40°C)
  • Storage Temperature: -4 to 140°F (-20 to 60°C)
  • Operating Humidity Range: 0 to 90%


PRICE
$1,575.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-11/16 in
Width1-5/16 in
Height1 in
Weight1 lbs

Product Details

TypeHardness Tester
DisplayOLED
Package IncludesHardness Tester, D Impact Device, Leeb Test Block, Nylon Brush, AC Adapter
DescriptionPen-Style Hardness Tester
ColorBlack
Manufacturers Part NumberR9030
BrandREED Instruments