Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592261

MPN #: SCL-1000

John Dow Adhesive Labels - 1000 Labels/Roll - SC-1000

Product Description
Adhesive Label - Roll 1,000

Features:

  • Easy to read 2-1/2" x 1-1/2" size.
  • Easy to remove adhesive design
  • Color is red with black custom print.
  • White area for date or mileage information. 1000 die cut stickers per/roll.
PRICE
$96.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSCL-1000
MaterialPolyethylene
Package Quantity1000/Roll
DescriptionAdhesive Label
BrandJohn Dow Industries