Crown® Stat-Zap® Anti-Static Carpet Mat 5/16" Thick 3' x Up to 60' Gray
|
Questions & Answers (0)
Select Length in (feet)
3 feet
Product Description
Protects electron equipment from static charges. Ideal for heavily trafficked indoor areas including computer workstations, cashier's stations, offices, service counters, schools and libraries. 5/8" thick carpet features conductive fiber top with vinyl backing that grips floors. Resists up to 109 ohms. Use with grounding cord (sold separately). Snap for ground connection not included.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
Cut Length up to 720"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.
PRICE
$78.00
($26.00/foot)
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 To 60 ft |
| Width | 3 ft |
| Weight | 2 lbs |
| Thickness | 5/16 in |
Product Details
| Type | Cut Length/Min. 1 Ft., Max. 760 Ft. |
| Color | Gray |
| Application | Not Antifatigue |
| Surface Material | Nylon |
| Series | Stat-Zap® |
| Border Color Family | Black |
| Conductive | No |
| Backing Material | Vinyl |
| Pattern | Loop Plush |
| Static Dissipative | No |
| Anti Static | Yes |
| Description | Anti-Static Carpet Mat |
| Manufacturers Part Number | SPR0036PEC |
| Brand | Crown Matting Technologies |
Compliance & Certifications
| Environmental Conditions | Office, Education, Cashier Stations, Computer Workstations, Libraries |