Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Uniform Technology

Model # :WBB3187155

MPN #: BR18-45WH-5XL

Uniform Technology™ Staticon Long ESD Labcoat, 5XL, White

Product Description
Ideal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.

Features:
  • Staticon Fabric - 98% Polyester / 2% Carbon
  • Lapel collar
  • Three patch pockets
  • Snaps at front opening
  • Grounding snap on waist pocket
  • Snap wrist closure
  • Grounding snaps at inside of shoulder seam
  • Side pass throughs and hemline side slits for pocket access
  • Pen slot in chest pocket
  • ESD safe compliance to ANSI/ESD S20.20-2014 - Groundable Static Control Garment
Extended Life - Reusable/Launderable
Reusing or laundering products not only reduces cost, but also reduces the amount of waste that is put into our landfills in turn reducing the environmental impact.

PRICE
$71.95

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size5XL

Product Details

TypeESD Lab Coat
ColorWhite
StyleLab Coat, Knee Length
Closure TypeSnap
MaterialPolyester/Carbon
Front ClosureSnap-Front
DescriptionStaticon Long ESD Labcoat
GenderUnisex
Package Quantity1
Manufacturers Part NumberBR18-45WH-5XL
Pockets3
Primary UseLaboratory
BrandUniform Technology