Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mi-T-M

Model # :WBB3218437

MPN #: AG2-SK14-30M

Mi-T-M® Stationary Air Compressor/Generator Combo, 30 Gal. Cap., 429cc Kohler OHV, Recoil Start

Product Description
These air compressor generator combinations are perfect for remodelers, contractors and professionals. With 15.7 CFM and up to 4000 watts, they deliver premium power every time.

Displacement/Engine:
  • 429cc Kohler CH440 OHV
Compressor Pump:
  • Cast iron compressor pump
  • Splash lubricated
  • Stainless-steel braided discharge hose
  • Large canister intake filter
  • Oil level sight indicator
Generator:
  • Brushless alternator
  • Total harmonic distortion (THD) less than 6%
  • 100% copper windings
  • (2) NEMA 5-20R 120V, 20A and (1) NEMA L6-20R 240V, 20A receptacles
Frame:
  • Powder coated ASME receiver tank
  • 3/16 inch base plate to reduce vibration
  • Powder coated two-piece belt guard
  • Removeable base plate offers flexible installation
Components:
  • Regulator and two gauges for tank and outlet pressure
  • Manual drain valve for proper maintenance
  • 16-1/2 inch fly wheel
  • Quality pilot valve unloader
Limited Warranty:
  • 3 year engine
Certification:
  • ASME Boiler and Pressure Vessel Code – UM


PRICE
$3,699.00

1
1
Ships in 18 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24-1/2 in
Height45 in
Weight450 lbs
Tank Size30 gal

Product Details

Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeRecoil
MaterialCast Iron/Stainless Steel
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberAG2-SK14-30M
Pump TypeTwo-Stage
CFM @ 90 PSI16.4 CFM
BrandMi-T-M
TypeStationary
CFM16.4 CFM
Horsepower14 HP
ColorBlack
StyleTruck Mount
DescriptionTwo Stage Air Compressor/Generator Combo
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsASME