Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB2258810

MPN #: FG3975L3SBLE

Rubbermaid Commercial® Stationary/Moving Collar - FG3975L3SBLE

Product Description
Stationary / Moving collar for Rubbermaid Landmark Series® waste receptacle in the color Sable. Rubbermaid replacement part reference number: 603975Y2SBLE
Replacement part fits Rubbermaid FG397000SBLE , FG397001SBLE , FG397500SBLE and FG397501SBLE
Collar includes (2) straps and (1) hinge.
Sable
Substitute for FG3975L3DWOOD
PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/4 in
Depth26-1/4 in
Height4 in
Weight7 lbs

Product Details

TypeStationary/Moving Collar
Package Quantity1
ColorBrown
Manufacturers Part NumberFG3975L3SBLE
For Use WithRubbermaid Landmark Series® Trash Cans
Indoor/OutdoorOutdoor
ShapeSquare
BrandRubbermaid