Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB240915GY

MPN #: QFS124-31GY

Quantum Tip Out Bin Floor Stand QFS124-31- Single Sided 24" H Gray

Product Description
SINGLE SIDED CLEAR TIP OUT BIN STANDS
Stationary Single Sided Unit 24"H
Pre-configured storage unit allows you to efficiently store and organize small to large parts & supplies. Durable frame is made of heavy duty 14 gauge steel with powder coat finish. Bin stands include plastic drawer cabinets made with durable polystyrene housing and transparent bins. Tip out bin compartments tilt at a 45° angle and can easily be removed. Clear bin front provides a complete view of inventory. Each compartment includes a label area for identifying contents. Easy to assemble.

  • (1) 4 Bin Unit - QTB304
    • Dimensions Bin: 5" x 5-5/8" x 7-1/2"
    • Outside Dimensions: 6-5/8" x 23-5/8" x 8-1/8"
  • (3) 6 Bin Unit - QTB306
    • Dimensions Bin: 2-5/8" x 3-1/2" x 3-3/4"
    • Outside Dimensions: 3-5/8" x 23-5/8" x 4-1/2"
  • (1) 9 Bin Unit - QTB309
    • Dimensions Bin: 1-3/4" x 2-3/16" x 2-1/2"
    • Outside Dimensions: 2-1/2" x 23-5/8" x 3-1/8"


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width23-5/8 in
Height28 in
Size (L x W x H)8 x 23-5/8 x 28 in
Weight26 lbs

Product Details

Assembly RequiredYes
TypeSingle Sided Tip Out Bin
Frame Color FamilyGray
Number of Bins31
StyleStationary
MaterialSteel
Bin ColorClear
Manufacturers Part NumberQFS124-31GY
Bin MaterialPlastic
BrandQuantum Storage Systems