Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226282

MPN #: 50662

Vollrath® Steak Weight W/ Red Silicone Handle, 50662, 2-1/2" Lb., 9 X 4-3/4" - Pkg Qty 12

Product Description
Vollrath, Steak Weight W/ Red Silicone Handle, 50662, 2-1/2" Lb., 9 X 4-3/4"

Features:
  • Stainless steel for long life
  • No crevices to collect food
  • Silicone handle provides heat resistance
  • Color coding is available to help prevent cross contamination
  • Available in 1.6 or 2.5 pound version to provide the perfect weight for your grilling needs
  • Replacement sleeves sold in case lot only
PRICE
$1,115.40  Sold in packages of 12 / $92.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width4-3/4 in
Dimensions9 x 4 3/4 in

Product Details

MaterialStainless Steel
HandleSilicone
Package Quantity12
DescriptionSteak Weight W/ Red Silicone Handle
ColorRed
Manufacturers Part Number50662
BrandVollrath

Compliance & Certifications

CertificationsNSF